D431A RVS A4 moer pijpdr G1

  • ERIKS:23270004
  • Manufacturer:8715492336613
Image 1
Save to list

€1.14/ pieceexcl. VAT

€1.38incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 431A
Series
DIN 431A
Thread size in inches
1/8
Material
Stainless steel
Material quality
Stainless steel A4
Kind of thread
Inner thread gas cylindrical (BSPP)
Surface protection
Untreated
DIN standard
431