Cap Nuts

  • 58
  • 20
  • 7
  • 2
  • 4
  • 4
  • 5
  • 3
  • 1
  • 13
  • 71
156 Products showing for Cap Nuts
Product Image

D1587 RVS A2 dopm hoog M6

  • Eriks:23265781
  • Manufacturer:51400060001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

6200 In stock - Estimated delivery date 16/11/2026
Product Image

D1587 RVS A2 dopm hoog M12

  • Eriks:23265784
  • Manufacturer:51400120001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.65/ pieceexcl. VAT

€0.78incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 16/11/2026
Product Image

D1587 RVS A2 dopm hoog M5

  • Eriks:23265780
  • Manufacturer:51400050001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

5500 In stock - Estimated delivery date 16/11/2026
Product Image

D1587 RVS A1 dopm hoog M10

  • Eriks:23265783
  • Manufacturer:51400100001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.41/ pieceexcl. VAT

€0.50incl. VAT

Sold per: 100Min. order: 100

1400 In stock - Estimated delivery date 16/11/2026
Product Image

D1587 RVS A2 dopm hoog M8

  • Eriks:23265782
  • Manufacturer:51400080001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.20/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 200Min. order: 200

6100 In stock - Estimated delivery date 16/11/2026

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

Cap nut ( self-locking ) DIN986 Stainless steel A2 M4

  • Eriks:23732539
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 16/11/2026
Product Image

D1587 RVS A1 dopm hoog M14

  • Eriks:23265785
  • Manufacturer:51400140001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€1.23/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

DIN917 RVS A2 M12 /100 lage dopmoer metrisch

  • Eriks:23732304
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( self-locking ) DIN986 Stainless steel A2 M8

  • Eriks:23265796
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.41/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

Cap nut DIN1587 Stainless steel A4 M14

  • Eriks:23270700
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 50Min. order: 50

20 In stock - Estimated delivery date 23/11/2026
Product Image

DIN1587 6 6 AU ZPL M8 /500 hex.domed cap nuts,high

  • Eriks:12688925
  • Material:Carbon steel
  • Material quality:6 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 Steel 6 M20

  • Eriks:23689861
  • Material:Carbon steel
  • Material quality:6 (steel)
  • Surface protection:Untreated

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 M24

  • Eriks:23689897
  • Material:Brass
  • Surface protection:Untreated
  • Kind of thread:Metric

€19.56/ pieceexcl. VAT

€23.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

Cap nut DIN1587 Stainless steel A4 M24

  • Eriks:23729666
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€11.73/ pieceexcl. VAT

€14.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

Cap nut DIN1587 Stainless steel A4 M8

  • Eriks:12489215
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.27/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026
Product Image

D1587 RVS A1 dopm hoog M3

  • Eriks:23265778
  • Manufacturer:51400030001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 Steel 6 M6

  • Eriks:11779548
  • Material:Carbon steel
  • Material quality:6 (steel)
  • Surface protection:Untreated

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

DIN1587 6 6 au galv chr M16 /25 dopmoer hoog

  • Eriks:23689879
  • Material:Carbon steel
  • Material quality:6 (steel)
  • Surface protection:Chromium-plated

€3.15/ pieceexcl. VAT

€3.81incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 M5

  • Eriks:23689889
  • Material:Brass
  • Surface protection:Untreated
  • Kind of thread:Metric

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

Cap nut DIN1587 Stainless steel A4 M20

  • Eriks:23270703
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€4.80/ pieceexcl. VAT

€5.81incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 M10

  • Eriks:23689892
  • Material:Brass
  • Surface protection:Untreated
  • Kind of thread:Metric

€1.29/ pieceexcl. VAT

€1.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 M16

  • Eriks:23689895
  • Material:Brass
  • Surface protection:Untreated
  • Kind of thread:Metric

€4.80/ pieceexcl. VAT

€5.80incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Cap nut ( high ) DIN1587 Steel 6 M24

  • Eriks:23689862
  • Material:Carbon steel
  • Material quality:6 (steel)
  • Surface protection:Untreated

€5.18/ pieceexcl. VAT

€6.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026