Self Drilling Screws

  • 6
  • 31
  • 30
  • 4
  • 405
  • 29
  • 1
  • 15
  • 155
  • 16
  • 4
  • 147
571 Products showing for Self Drilling Screws

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k steel zincpl. 6,3x32 /100 drilling screws,hex#head collar

  • Eriks:23693003
  • Material:Carbon steel
  • Thread cross-section (ST..):6.3 mm
  • Length:32 mm

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 250Min. order: 250

250 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7500d st ezn M6x20 /1000 zelftappende zeskantflenskopschroef pz

  • Eriks:11789333
  • Material:Steel
  • Thread size metric (M..):6
  • Length:20 mm

€0.26/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 1000Min. order: 1000

1000 In stock - Estimated delivery date 13/11/2026
Product Image

Self-drilling screw Pan head DIN 7504 4.2x32 Steel Electrolytic zinc plated

  • Eriks:23253101
  • Manufacturer:31250042032
  • Material:Carbon steel
  • Thread cross-section (ST..):4.2 mm
  • Length:32 mm

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 13/11/2026
Product Image

Self-drilling screw ck-v 4.20x19 zn /200

  • Eriks:23680412
  • Manufacturer:7504MV001004201903
  • Material:Steel
  • Thread cross-section (ST..):4.2 mm
  • Length:19 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 200Min. order: 200

1800 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504P st zincpl. phil (h) 4,2X25 /200 drilling srews,countersunk head H

  • Eriks:23693068
  • Material:Carbon steel
  • Thread cross-section (ST..):4.2 mm
  • Length:25 mm

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 200Min. order: 200

3600 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504n st zpl phil (h) 3,5x16 /200 drilling srews, pan head H

  • Eriks:12692440
  • Material:Carbon steel
  • Thread cross-section (ST..):3.5 mm
  • Length:16 mm

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 200Min. order: 200

1000 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504n st zpl phil (h) 4,2x25 /200 drilling srews, pan head H

  • Eriks:12692443
  • Material:Carbon steel
  • Thread cross-section (ST..):4.2 mm
  • Length:25 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7500d st ezn M8x50 /250 zelftappende zeskantflenskopschroef pz

  • Eriks:11789348
  • Material:Steel
  • Thread size metric (M..):8
  • Length:50 mm

€0.90/ pieceexcl. VAT

€1.08incl. VAT

Sold per: 250Min. order: 250

250 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7500d st ezn M5x20 /1000 zelftappende zeskantflenskopschroef pz

  • Eriks:11789324
  • Material:Steel
  • Thread size metric (M..):5
  • Length:20 mm

€0.15/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 1000Min. order: 1000

1000 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7500d st ezn M4x16 /1000 zelftappende zeskantflenskopschroef pz

  • Eriks:23375814
  • Material:Steel
  • Thread size metric (M..):4
  • Length:16 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

1000 In stock - Estimated delivery date 13/11/2026
Product Image

Self-drilling screw Hexagon head DIN 7504 4.2x16 Steel Elektrolytic zinc plated

  • Eriks:23689972
  • Material:Carbon steel
  • Thread cross-section (ST..):4.2 mm
  • Length:16 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

3000 In stock - Estimated delivery date 13/11/2026
Product Image

Self-drilling screw Hexagon head DIN 7504 4.2x19 Steel Elektrolytic zinc plated

  • Eriks:23688580
  • Material:Carbon steel
  • Thread cross-section (ST..):4.2 mm
  • Length:19 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

8000 In stock - Estimated delivery date 13/11/2026
Product Image

Self-drilling screw Hexagon head DIN 7504 5.5x25 Steel Elektrolytic zinc plated

  • Eriks:23692995
  • Material:Carbon steel
  • Thread cross-section (ST..):5.5 mm
  • Length:25 mm

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 500Min. order: 500

600 In stock - Estimated delivery date 13/11/2026
Product Image

SPED D7504K RVS A2 KRAAGB ST4,2X25MM

  • Eriks:23253010
  • Material:Stainless steel
  • Thread cross-section (ST..):4.2 mm
  • Length:25 mm

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 1000Min. order: 1000

3498 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504K steel zincpl. 4,8x22/200 drilling screws,hex#head collar

  • Eriks:11789529
  • Material:Carbon steel
  • Thread cross-section (ST..):4.8 mm
  • Length:22 mm

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 1000Min. order: 1000

400 In stock - Estimated delivery date 19/11/2026
Product Image

DIN7504k staal ezn 6,3x25 /500 zelfborende schroef

  • Eriks:23689977
  • Material:Carbon steel
  • Thread cross-section (ST..):6.3 mm
  • Length:25 mm

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 500Min. order: 500

1500 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k staal ezn 6,3x32

  • Eriks:23693004
  • Material:Carbon steel
  • Thread cross-section (ST..):6.3 mm
  • Length:32 mm

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 250Min. order: 250

750 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504 k ph RVS A2 k 6,3x25 /500 zelfborende 6-kant flenskopschroef k-ph

  • Eriks:11747897
  • Material:Stainless steel
  • Thread cross-section (ST..):6.3 mm
  • Length:25 mm

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 500Min. order: 500

2500 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k staal ezn 4,8x19 zelfborende schroef

  • Eriks:23688581
  • Material:Carbon steel
  • Thread cross-section (ST..):4.8 mm
  • Length:19 mm

€0.13/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 1000Min. order: 1000

1289 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k staal ezn 5,5x19 /500

  • Eriks:23692994
  • Material:Carbon steel
  • Thread cross-section (ST..):5.5 mm
  • Length:19 mm

€0.16/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 500Min. order: 500

2830 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k steel zincpl. 4,2x19 /200 drilling screws,hex#head collar

  • Eriks:12692433
  • Material:Carbon steel
  • Thread cross-section (ST..):4.2 mm
  • Length:19 mm

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504K steel zincpl. 4,8x25 /200 drilling screws,hex#head collar

  • Eriks:23692989
  • Material:Carbon steel
  • Thread cross-section (ST..):4.8 mm
  • Length:25 mm

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

1000 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k steel zincpl. 4,8x19 /200 drilling screws,hex#head collar

  • Eriks:12692434
  • Material:Carbon steel
  • Thread cross-section (ST..):4.8 mm
  • Length:19 mm

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7504k steel zincpl. 5,5x32 /100 drilling screws,hex#head collar

  • Eriks:12692436
  • Material:Carbon steel
  • Thread cross-section (ST..):5.5 mm
  • Length:32 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 13/11/2026