





€0.16/ pieceexcl. VAT
€0.20incl. VAT
Sold per: 500Min. order: 500
330 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7504 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Self tapping thread |
Thread cross-section (ST..) | 5.5 mm |
Length | 19 mm |
Head form | Hexagon head |
Screwing system | Hexagon |