





€0.26/ pieceexcl. VAT
€0.31incl. VAT
Sold per: 500Min. order: 500
2500 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7504 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Self tapping thread |
Thread cross-section (ST..) | 6.3 mm |
Length | 25 mm |
Head form | Hexagon head |
Screwing system | Hexagon |