
€0.90/ pieceexcl. VAT
€1.08incl. VAT
Sold per: 250Min. order: 250
250 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7500D |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Hexagon head |
Screwing system | Hexagon |
Thread size metric (M..) | 8 |
Length | 50 mm |
DIN standard | 7500 |
Hardened | Yes |
Thread moulding | Yes |