Stud Bolts

  • 23
  • 28
  • 16
  • 1
  • 30
  • 16
54 Products showing for Stud Bolts
Product Image

ERIKS Washer hardened steel type 450 5/8" 3 ZPYP

  • Eriks:13221557
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.68/ pieceexcl. VAT

€0.82incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1/2" 3 ZPYP

  • Eriks:13221556
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 200Min. order: 200

1 In stock - Estimated delivery date 22/01/2027
Product Image

ERIKS Washer hardened steel type 450 3/4" 3 ZPYP

  • Eriks:13221558
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.81/ pieceexcl. VAT

€0.98incl. VAT

89 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 7/8" 3 ZPYP

  • Eriks:13221559
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€1.03/ pieceexcl. VAT

€1.25incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1" 3 ZPYP

  • Eriks:13221560
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€1.29/ pieceexcl. VAT

€1.56incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1.5/8" 4 ZPYP

  • Eriks:13221565
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 100Min. order: 100

700 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 5/8"x145

  • Eriks:13204264
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:5/8" in

€2.72/ pieceexcl. VAT

€3.29incl. VAT

160 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 1/2"x95

  • Eriks:13204245
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:1/2" in

€1.42/ pieceexcl. VAT

€1.72incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 1"x270

  • Eriks:13204215
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:1" in

€11.70/ pieceexcl. VAT

€14.16incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 1"x275

  • Eriks:13204216
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:1" in

€12.20/ pieceexcl. VAT

€14.76incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 5/8"x110

  • Eriks:13204259
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:5/8" in

€1.97/ pieceexcl. VAT

€2.38incl. VAT

415 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 1/2"x110

  • Eriks:13204236
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:1/2" in

€1.42/ pieceexcl. VAT

€1.72incl. VAT

76 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 7/8"x195

  • Eriks:13204285
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:7/8" in

€7.05/ pieceexcl. VAT

€8.53incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 7/8"x240

  • Eriks:13204291
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:7/8" in

€6.85/ pieceexcl. VAT

€8.29incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 7/8"x210

  • Eriks:13204571
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:7/8" in

€7.75/ pieceexcl. VAT

€9.38incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 7/8"x215

  • Eriks:13204574
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:7/8" in

€12.90/ pieceexcl. VAT

€15.61incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 7/8"x100

  • Eriks:13204576
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:7/8" in

€5.30/ pieceexcl. VAT

€6.41incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

LSFE Studbolt with two nuts A193 B7/A194 2H 1/2"x60

  • Eriks:13204238
  • Material:Steel
  • Material quality:A193 B7 / A194 2H
  • Thread size:1/2" in

€1.08/ pieceexcl. VAT

€1.31incl. VAT

108 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 M30 3 ZPYP

  • Eriks:13221686
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 22/01/2027
Contact us
Product Image

ERIKS Washer hardened steel type 450 M27 3 ZPYP

  • Eriks:13221685
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 11/12/2026
Contact us

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Estimated delivery date - 21/01/2027

€0.88/ pieceexcl. VAT

€1.06incl. VAT

Estimated delivery date - 10/12/2026

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 10/12/2026

€1.99/ pieceexcl. VAT

€2.41incl. VAT

Estimated delivery date - 21/01/2027

€2.32/ pieceexcl. VAT

€2.81incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 21/01/2027