ERIKS

ERIKS Washer hardened steel type 450 1.1/4" 3

  • ERIKS:12991697
Image 1
Save to list

€2.32/ pieceexcl. VAT

€2.81incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Material
Steel
Material quality
Hardened Steel (Galvanized)
Surface protection
Untreated
Inner Diameter
32.2 mm
Outer Diameter
64 mm
Inner diameter
1.1/4 in
Thickness
3 mm
Type
450
Hardened
Yes
Facet
No