ERIKS

ERIKS Washer hardened steel type 450 M30 3 ZPYP

  • ERIKS:13221686
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 19/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
450
Material
Steel
Material quality
Hardened Steel (Galvanized)
Surface protection
Zinc plated yellow passivated
Inner Diameter
30.3 mm
Outer Diameter
62 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
30
Type
450
Hardened
Yes
Facet
No