
€4.18/ pieceexcl. VAT
€5.05incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 8 |
Length | 40 mm |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Thread type | Metric |