Isolation Pads, Rails and Mats

  • 2
  • 2
  • 1
  • 2
  • 1
  • 2
  • 1
4 Products showing for Isolation Pads, Rails and Mats
Product Image

ERIKS Anti vibration plate 500x500x10

  • Eriks:10040581
  • Material:NBR
  • Range Hardness (Sh A):50-55 Shore A
  • Length:500 mm

€97.30/ pieceexcl. VAT

€117.73incl. VAT

44 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Anti vibration rail A 80x 45 L=2000 S=10

  • Eriks:10040575
  • Material:NR
  • Length:2000 mm
  • Width:80 mm

€568.50/ meterexcl. VAT

€687.89incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 15/12/2026
Product Image

STABREN Anti vibration plate STABREN 45-ROOD-45SH

  • Eriks:10040605
  • Range Hardness (Sh A):45-45 Shore A
  • Length:200 mm
  • Width:200 mm

€409.50/ pieceexcl. VAT

€495.50incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STABREN Anti vibration plate STABREN 65 red 65Sh

  • Eriks:10040593
  • Range Hardness (Sh A):65-65 Shore A
  • Length:200 mm
  • Width:200 mm

€409.50/ pieceexcl. VAT

€495.50incl. VAT

Estimated delivery date - 08/12/2026