

€568.50/ meterexcl. VAT
€687.89incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A S10 |
Material | NR |
Length | 2000 mm |
Width | 80 mm |
Thickness | 45 mm |
Max. load | 6.5 kg/cm² |