Products
Brands
About Eriks
Customer service
BE - English
Home
Vibration Damper Mats
Vibration Damper Mats
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
ERIKS
1
STABREN
2
Type
Stabren
2
Width [mm]
200
2
500
1
Thickness [mm]
Length [mm]
Log in to see your specific pricing.
Log in
3
Products showing for
Vibration Damper Mats
ERIKS Anti vibration plate 500x500x10
Eriks
:
10040581
Material:
NBR
Range Hardness (Sh A):
50-55 Shore A
Length:
500 mm
See all variants
€97.30
/ piece
excl. VAT
€117.73
incl. VAT
44 In stock - Estimated delivery date 13/11/2026
Add
STABREN Anti vibration plate STABREN 45-ROOD-45SH
Eriks
:
10040605
Range Hardness (Sh A):
45-45 Shore A
Length:
200 mm
Width:
200 mm
See all variants
€409.50
/ piece
excl. VAT
€495.50
incl. VAT
Estimated delivery date - 18/11/2026
Add
STABREN Anti vibration plate STABREN 65 red 65Sh
Eriks
:
10040593
Range Hardness (Sh A):
65-65 Shore A
Length:
200 mm
Width:
200 mm
See all variants
€409.50
/ piece
excl. VAT
€495.50
incl. VAT
Estimated delivery date - 08/12/2026
Add
Log in