

€97.30/ pieceexcl. VAT
€117.73incl. VAT
44 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | NBR |
Range Hardness (Sh A) | 50-55 Shore A |
Length | 500 mm |
Width | 500 mm |
Thickness | 10 mm |
Tradename | ERIKS |
Stackable | 1 |
Max. load | 3 kg/cm² |
Oil resistant | Yes |