Cylindrical Vibration Dampers

  • 539
  • 5
  • 5
  • 105
  • 94
  • 97
  • 111
  • 109
545 Products showing for Cylindrical Vibration Dampers
Product Image

ERIKS Anti-vibration mount B NR55 50x30 M10x25

  • Eriks:10041056
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:50 mm

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 02/11/2026
Product Image

ERIKS Anti-vibration mount D NR55 75x25 M12x37

  • Eriks:10041287
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:75 mm

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ERIKS Anti vibration mount TB 30x25 M8x20

  • Eriks:10041173
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€3.45/ pieceexcl. VAT

€4.17incl. VAT

160 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 40x40 M8

  • Eriks:11229104
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:40 mm

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ERIKS Anti-vibration mount A NR55 25x20 M6x18

  • Eriks:10040950
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:25 mm

€2.33/ pieceexcl. VAT

€2.82incl. VAT

Estimated delivery date - 03/11/2026
Product Image

ERIKS Anti-vibration mount D NR55 20x15 M6x18

  • Eriks:10041236
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€1.84/ pieceexcl. VAT

€2.23incl. VAT

Estimated delivery date - 03/11/2026
Product Image

ERIKS Anti-vibration mount E NR55 40x30 M8

  • Eriks:11020220
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:40 mm

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 01/12/2026
Product Image

ERIKS Anti-vibration mount B NR55 100x40 M16x46

  • Eriks:10041078
  • Manufacturer:SG009842
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:100 mm

€18.00/ pieceexcl. VAT

€21.78incl. VAT

100 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 15x8 M4x15

  • Eriks:10041226
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:15 mm

€2.81/ pieceexcl. VAT

€3.40incl. VAT

3840 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 25x20 M6x18

  • Eriks:10041244
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:25 mm

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 05/11/2026
Product Image

ERIKS Anti-vibration mount B NR55 20x20 M6x18

  • Eriks:10041029
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€2.03/ pieceexcl. VAT

€2.46incl. VAT

1396 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount C NR55 30x20 M8

  • Eriks:10041107
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.43/ pieceexcl. VAT

€2.94incl. VAT

999 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 60x25 M10x25

  • Eriks:10041278
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:60 mm

€5.19/ pieceexcl. VAT

€6.28incl. VAT

20 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount C NR55 30x30 M8

  • Eriks:10041111
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.78/ pieceexcl. VAT

€3.36incl. VAT

30 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Buffer D NR55 15X8 M4X10 Gummipuffer Typ D 15x8 M4x10

  • Eriks:13742764
  • Manufacturer:SG000858
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:15 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

ERIKS Anti vibration mount TA 20x15 M6x15

  • Eriks:10041159
  • Manufacturer:10041159
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ERIKS Anti-vibration mount A NR55 100x40 M16x46

  • Eriks:10041004
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:100 mm

€18.90/ pieceexcl. VAT

€22.87incl. VAT

4 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 20x20 M6

  • Eriks:11062429
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ERIKS Anti-vibration mount B NR55 30x20 M8x20

  • Eriks:10041042
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.43/ pieceexcl. VAT

€2.94incl. VAT

1116 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount A NR55 25x15 M6x18

  • Eriks:10040949
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:25 mm

€2.18/ pieceexcl. VAT

€2.64incl. VAT

Estimated delivery date - 05/11/2026
Product Image

ERIKS Anti-vibration mount D NR55 10x6 M4x10

  • Eriks:13371949
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:10 mm

€1.64/ pieceexcl. VAT

€1.98incl. VAT

100 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 30x30 M8

  • Eriks:10041322
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.65/ pieceexcl. VAT

€3.21incl. VAT

991 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount C NR55 50x30 M10

  • Eriks:10041120
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:50 mm

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 02/11/2026
Product Image

ERIKS Anti-vibration mount E NR55 100x40 M16

  • Eriks:10041335
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:100 mm

€17.04/ pieceexcl. VAT

€20.62incl. VAT

10 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount B NR55 30x30 M8x20

  • Eriks:10041045
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.79/ pieceexcl. VAT

€3.38incl. VAT

18 In stock - Estimated delivery date 26/10/2026