




€3.18/ pieceexcl. VAT
€3.85incl. VAT
118 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 23 |
L | 23 |
Thickness | 2 mm |
Compression Load at 25% compression | 2430 N |
Compression Deflection (max) | 5 mm |
Stiffness | 486 N/mm |
s | 2 mm |