Sight glass Type: 2184 Steel/Borosilicate PN16 DN40

  • ERIKS:10057953
Image 1
Image 2
Image 1
Image 2
Carbon steel, round weld-in or weld-on sight glass with borosilicate glass, pressure class PN10/16.
Save to list

€224.83/ pieceexcl. VAT

€272.04incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2184
Norm
EN (DIN)
Housing material
Steel
Material quality
St 37.2 (1.0037)
Nominal inner diameter
DN40
Pressure rating
PN16
Glass diameter
80 mm
Glass thickness
12 mm
Material glass
Borosilicate
Material cover
CuZn39Pb2 (CW612N)
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
280 °C
Maximum pressure difference at 20 °C
16 bar