Sight glass Type: 2188 Steel/Borosilicate PN16 Length housing: 370mm

  • ERIKS:10057982
Image 1
Image 2
Image 1
Image 2
Carbon steel, rectangular weld-in or weld-on sight glass with borosilicate glass, pressure class PN16.
Save to list

€358.28/ pieceexcl. VAT

€433.52incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2188
Norm
EN (DIN)
Housing material
Steel
Material quality
St 37.2 (1.0037)
Pressure rating
PN16
Glass thickness
17 mm
Glass length
340 mm
Number of glasses
1
Length housing
370 mm
Material glass
Borosilicate
Material cover
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
243 °C
Maximum pressure difference at 20 °C
16 bar