Pipe Couplings

  • 230
  • 10
  • 17
  • 8
  • 72
  • 45
  • 54
  • 51
  • 16
  • 19
  • 15
230 Products showing for Pipe Couplings
Product Image

STRAUB Pipe coupling Series: Open-Flex2 Type: 5534 Repair coupling Stainless steel/EPDM PN9 219.1mm-219.1mm

  • Eriks:12229676
  • External tube diameter of connection:219.1 mm
  • External tube diameter of connection 2:219.1 mm
  • Pressure rating:PN9
Not available in webshop
3 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

STRAUB Pipe coupling Type: 5515 Series: Metal-Grip Extraction proof Stainless steel/NBR PN16 76.1mm Length: 94mm

  • Eriks:11813667
  • External tube diameter of connection:76.1 mm
  • Clamping/chucking range:from 75.3 to 76.9 mm
  • Pressure rating:PN16

€488.00/ pieceexcl. VAT

€590.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€91.85/ pieceexcl. VAT

€111.14incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 90mm-90mm Length: 94mm

  • Eriks:11813682
  • External tube diameter of connection:90 mm
  • External tube diameter of connection 2:90 mm
  • Pressure rating:PN16

€627.50/ pieceexcl. VAT

€759.28incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€139.70/ pieceexcl. VAT

€169.04incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 60.3mm Length: 65mm

  • Eriks:13454470
  • External tube diameter of connection:60.3 mm
  • Clamping/chucking range:from 62.4 to 63.6 mm
  • Pressure rating:PN16

€109.18/ pieceexcl. VAT

€132.11incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 168.3mm Length: 115mm

  • Eriks:13454451
  • External tube diameter of connection:168.3 mm
  • Clamping/chucking range:from 166.6 to 170 mm
  • Pressure rating:PN16

€263.18/ pieceexcl. VAT

€318.45incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5530 Series: Open-Flex1 Repair coupling Stainless steel/EPDM PN16 88.9mm Length: 94mm

  • Eriks:11813721
  • External tube diameter of connection:88.9 mm
  • Clamping/chucking range:from 87.5 to 90.5 mm
  • Pressure rating:PN16

€355.50/ pieceexcl. VAT

€430.16incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 73mm Length: 65mm

  • Eriks:13454472
  • External tube diameter of connection:73 mm
  • Clamping/chucking range:from 72.3 to 73.7 mm
  • Pressure rating:PN16

€135.85/ pieceexcl. VAT

€164.38incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€86.35/ pieceexcl. VAT

€104.48incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5530 Series: Open-Flex1 Repair coupling Stainless steel/EPDM PN16 139.7mm Length: 107mm

  • Eriks:11813726
  • External tube diameter of connection:139.7 mm
  • Clamping/chucking range:from 138 to 141.5 mm
  • Pressure rating:PN16
Not available in webshop
1 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

STRAUB Pipe coupling Type: 5530 Series: Open-Flex1 Repair coupling Stainless steel/EPDM PN16 54mm Length: 75mm

  • Eriks:11813716
  • External tube diameter of connection:54 mm
  • Clamping/chucking range:from 52.5 to 55.5 mm
  • Pressure rating:PN16

€304.00/ pieceexcl. VAT

€367.84incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 88.9mm-88.9mm Length: 94mm

  • Eriks:11813695
  • External tube diameter of connection:88.9 mm
  • External tube diameter of connection 2:88.9 mm
  • Pressure rating:PN16

€201.50/ pieceexcl. VAT

€243.82incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5520 Series: Combi-Grip Extraction proof Stainless steel/EPDM PN16 63mm-60.3mm Length: 76mm

  • Eriks:11813686
  • External tube diameter of connection:63 mm
  • External tube diameter of connection 2:60.3 mm
  • Pressure rating:PN16

€491.50/ pieceexcl. VAT

€594.72incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€109.18/ pieceexcl. VAT

€132.11incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5512 Series: GRIP-L Extraction proof Stainless steel/EPDM PN10 219.1mm Length: 142mm

  • Eriks:11813614
  • External tube diameter of connection:219.1 mm
  • Clamping/chucking range:from 216.9 to 221.3 mm
  • Pressure rating:PN10

€774.50/ pieceexcl. VAT

€937.15incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5520 Series: Combi-Grip Extraction proof Stainless steel/EPDM PN16 90mm-88.9mm Length: 94mm

  • Eriks:11813688
  • External tube diameter of connection:90 mm
  • External tube diameter of connection 2:88.9 mm
  • Pressure rating:PN16

€627.50/ pieceexcl. VAT

€759.28incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 88.9mm Length: 100mm

  • Eriks:13454475
  • External tube diameter of connection:88.9 mm
  • Clamping/chucking range:from 88 to 89.8 mm
  • Pressure rating:PN16

€154.00/ pieceexcl. VAT

€186.34incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5514 Series: Metal-Grip Extraction proof Stainless steel/EPDM PN16 88.9mm Length: 94mm

  • Eriks:11813649
  • External tube diameter of connection:88.9 mm
  • Clamping/chucking range:from 88 to 89.8 mm
  • Pressure rating:PN16

€524.00/ pieceexcl. VAT

€634.04incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 114.3mm Length: 100mm

  • Eriks:13454456
  • External tube diameter of connection:114.3 mm
  • Clamping/chucking range:from 113.2 to 115.4 mm
  • Pressure rating:PN16

€167.20/ pieceexcl. VAT

€202.31incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 48.3mm-48.3mm Length: 46.5mm

  • Eriks:13454486
  • External tube diameter of connection:48.3 mm
  • External tube diameter of connection 2:48.3 mm
  • Pressure rating:PN16

€179.30/ pieceexcl. VAT

€216.95incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 168.3mm Length: 125mm

  • Eriks:13454427
  • External tube diameter of connection:168.3 mm
  • Clamping/chucking range:from 166.6 to 170 mm
  • Pressure rating:PN16

€446.33/ pieceexcl. VAT

€540.06incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5531 Series: Open-Flex1 Repair coupling Stainless steel/NBR PN16 76.1mm Length: 94mm

  • Eriks:11813734
  • External tube diameter of connection:76.1 mm
  • Clamping/chucking range:from 74.5 to 77.5 mm
  • Pressure rating:PN16

€340.00/ pieceexcl. VAT

€411.40incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 57mm Length: 65mm

  • Eriks:13454469
  • External tube diameter of connection:57 mm
  • Clamping/chucking range:from 56.4 to 57.6 mm
  • Pressure rating:PN16

€105.33/ pieceexcl. VAT

€127.45incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

STRAUB Pipe coupling Type: 5515 Series: Metal-Grip Extraction proof Stainless steel/NBR PN16 44.5mm Length: 61mm

  • Eriks:11813662
  • External tube diameter of connection:44.5 mm
  • Clamping/chucking range:from 44 to 45 mm
  • Pressure rating:PN16

€396.50/ pieceexcl. VAT

€479.77incl. VAT

2 In stock - Estimated delivery date 13/11/2026