Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 60.3mm Length: 65mm 60.3 from 62.4 to 63.6 PN16 €109.18 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 168.3mm Length: 115mm 168.3 from 166.6 to 170 PN16 €263.18 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 73mm Length: 65mm 73 from 72.3 to 73.7 PN16 €135.85 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 88.9mm Length: 100mm 88.9 from 88 to 89.8 PN16 €154.00 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 114.3mm Length: 100mm 114.3 from 113.2 to 115.4 PN16 €167.20 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 168.3mm Length: 125mm 168.3 from 166.6 to 170 PN16 €446.33 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 57mm Length: 65mm 57 from 56.4 to 57.6 PN16 €105.33 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 42.4mm Length: 46.5mm 42.4 from 41.9 to 42.9 PN16 €90.48 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 38mm Length: 46.5mm 38 from 37.5 to 38.5 PN16 €86.63 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 33.7mm Length: 46.5mm 33.7 from 33.2 to 34.2 PN16 €75.90 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 70mm Length: 65mm 70 from 68.9 to 70.7 PN16 €133.38 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 44.5mm Length: 46.5mm 44.5 from 44 to 45 PN16 €90.48 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 76.1mm Length: 100mm 76.1 from 75.3 to 76.9 PN16 €140.80 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 133mm Length: 115mm 133 from 131.7 to 134.3 PN16 €232.65 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 139.7mm Length: 115mm 139.7 from 138.3 to 141.1 PN16 €243.65 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 60.3mm Length: 87mm 60.3 from 62.4 to 63.6 PN16 €174.63 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 48.3mm Length: 46.5mm 48.3 from 47.8 to 48.8 PN16 €94.88 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 101.6mm Length: 100mm 101.6 from 100.6 to 102.6 PN16 €155.38 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 33.7mm Length: 67mm 33.7 from 33.2 to 34.2 PN16 €160.88 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 54mm Length: 65mm 54 from 53.5 to 54.5 PN16 €100.65 / piece Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 154mm Length: 115mm 154 from 152.5 to 155.5 PN16 €251.35 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 54mm Length: 87mm 54 from 53.5 to 54.5 PN16 €167.20 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 57mm Length: 87mm 57 from 56.4 to 57.6 PN16 €167.20 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 84mm Length: 110mm 84 from 83.2 to 84.8 PN16 €210.93 / piece Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 88.9mm Length: 110mm 88.9 from 88 to 89.8 PN16 €213.13 / piece