Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 48.3mm Length: 46.5mm €91.85 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 76.1mm Length: 100mm €139.70 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 38mm Length: 46.5mm €86.35 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 60.3mm Length: 65mm €109.18 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 54mm Length: 65mm €110.83 / piece Pipe coupling Type: 5512 Series: GRIP-FF Extraction proof Stainless steel/EPDM PN16 60.3mm Length: 87mm €170.50 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 139.7mm Length: 115mm €243.65 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 30mm Length: 46.5mm €75.08 / piece Pipe coupling Type: 5512 Series: GRIP-FF Extraction proof Stainless steel/EPDM PN16 38mm Length: 71mm €162.25 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 88.9mm Length: 100mm €152.63 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 42.4mm Length: 46.5mm €90.48 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 168.3mm Length: 115mm €267.03 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 57mm Length: 65mm €109.18 / piece Pipe coupling Type: 5512 Series: GRIP-FF Extraction proof Stainless steel/EPDM PN16 44.5mm Length: 71mm €162.25 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 127mm Length: 115mm €207.35 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 33.7mm Length: 46.5mm €76.18 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 159mm Length: 115mm €254.65 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 114.3mm Length: 100mm €165.55 / piece Pipe coupling Type: 5512 Series: GRIP-FF Extraction proof Stainless steel/EPDM PN16 76.1mm Length: 110mm €201.30 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 44.5mm Length: 46.5mm €94.88 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 141.3mm Length: 115mm €216.98 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 26.9mm Length: 46.5mm €69.30 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 154mm Length: 115mm €251.90 / piece Pipe coupling Type: 5512 Series: GRIP-FF Extraction proof Stainless steel/EPDM PN16 168.3mm Length: 125mm €446.33 / piece Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 84mm Length: 100mm €144.93 / piece