




€627.50/ pieceexcl. VAT
€759.28incl. VAT
8 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Plast-Grip |
Type | 5517 |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 90 mm |
External tube diameter of connection 2 | 90 mm |
Pressure rating | PN16 |
Sleeve material | EPDM |
Material bolts | Steel |
Suitable for pipe material | Plastic |
Suitable for plastic to metal | No |
Length | 94 mm |