KEMPER

KEMPER System coupling Series: 476 06 Type: 3332KB Bronze/EPDM PN16 Internal thread (BSPP)/Internal thread (BSPP) 1.1/4"-1"

  • ERIKS:13462999
Image 1
Save to list

€69.62/ pieceexcl. VAT

€84.24incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
476 06
Type
3332KB
Model
Threaded nipple
Suitable for
Regulating valve
Material
Bronze
Nominal inner diameter
1.1/4"
Nominal inner diameter 2
1"
Connection
Internal thread (BSPP)
Connection 2
Internal thread (BSPP)
Pressure rating
PN16
Sealing
EPDM