KEMPER

KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.1/2"-3/4"

  • ERIKS:13487560
Image 1
Bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application
  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.
Save to list

946,90 €/ pieceexcl. VAT

1.145,75 €incl. VAT

Estimated delivery date - 12.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
650 20
Type
KP650-02
Model
Venturi flow splitter
Material
Bronze
Material quality
CuSn5Zn5Pb2
Nominal inner diameter
1.1/2"
Nominal inner diameter 2
3/4"
Connection
External thread (BSPT)
Pressure rating
PN16
Mounting
Wall mounted
Including valves
Yes
Sealing
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
90 °C