VAG

VAG Dismantling joint Type: 21196 Steel/EPDM PN10 300mm-300mm Length: 220mm

  • ERIKS:15044164
Image 1
Image 2
Image 1
Image 2
A dismantling joint is a double-flanged component in a piping system that allows for adjustable axial length.
This enables flanged components, such as valves, pumps and meters, to be installed and removed easily and without stress.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Type
21196
Housing material
Steel
Surface protection
Internally and externally coated
External tube diameter of connection
300 mm
External tube diameter of connection 2
300 mm
Clamping/chucking range
from 25 to 25 mm
Pressure rating
PN10
Sleeve material
EPDM
Material bolts
Galvanized steel
Suitable for pipe material
Metal
Length
220 mm
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
30 °C
DN
DN300
Pressure class
PN10
L1
220 mm
L2
360 mm
Weight
73 kg