VAG

VAG Dismantling joint Type: 21196 Steel/EPDM PN10 400mm-400mm Length: 230mm

  • ERIKS:15044168
Image 1
Image 2
Image 1
Image 2
A dismantling joint is a double-flanged component in a piping system that allows for adjustable axial length.
This enables flanged components, such as valves, pumps and meters, to be installed and removed easily and without stress.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Type
21196
Housing material
Steel
Surface protection
Internally and externally coated
External tube diameter of connection
400 mm
External tube diameter of connection 2
400 mm
Clamping/chucking range
from 25 to 25 mm
Pressure rating
PN10
Sleeve material
EPDM
Material bolts
Galvanized steel
Suitable for pipe material
Metal
Length
230 mm
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
30 °C
DN
DN400
Pressure class
PN10
L1
230 mm
L2
370 mm
Weight
124 kg