




€227.00/ pieceexcl. VAT
€274.67incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | TR10-D |
Type | 30088 |
Model | Temperature sensor |
Type of connection head | Type JS |
Measuring element | Pt100 3 wires |
Accuracy class | Class B IEC 60751 |
Measuring insert | Not replaceable |
Measuring range | from -50 to 250 °C |
Head transmitter | No |
With display | No |
Process connection | Slidable compression fitting |
Size process connection | 1/2" BSPP(G) |
With neck | Yes |
With pocket tube | No |
Sensor diameter | 6 mm |
Insert length | 150 mm |
Process connection material | Stainless steel 316 |
Material connection head | Aluminium |
Sensor material | Stainless steel 316Ti |
Electrical connection | Cable entry M16 x 1.5 |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Ambient temperature | from -40 to 80 °C |
G | 1/2" |
a | 44 mm |
b | 10 mm |
c | 51 mm |
d | 6 mm |
e | 11 mm |
h | ≤ 55 mm |
L | 150 mm |
SW | 27 mm |