



| Product | Measuring element | Measuring insert | Measuring range [°C] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Temperature sensor Type: 30088 Series: TR10-D Pt100 3-wire JS-head Aluminum/Stainless steel Measuring range -50 - 250 °C Measuring insert Replaceable Insert length 50 mm Slidable compression fitting 1/2" BSPP | Pt100 3 wires | Interchangeable | from -50 to 250 | €216.50/piece | |
| Temperature sensor Type: 30088 Series: TR10-D Pt100 3-wire JS-head Aluminum/Stainless steel Measuring range -50 - 250 °C Measuring insert Not replaceable Insert length 50 mm Slidable compression fitting 1/2" BSPP | Pt100 3 wires | Not replaceable | from -50 to 250 | €226.50/piece | |
| Temperature sensor Type: 30088 Series: TR10-D Pt100 3-wire JS-head Aluminum/Stainless steel Measuring range -50 - 250 °C Measuring insert Not replaceable Insert length 150 mm Slidable compression fitting 1/2" BSPP | Pt100 3 wires | Not replaceable | from -50 to 250 | €227.00/piece | |
| Temperature sensor Type: 30088 Series: TR10-D Pt100 3-wire JS-head Aluminum/Stainless steel Measuring range -50 - 250 °C Measuring insert Replaceable Insert length 150 mm Slidable compression fitting 1/2" BSPP | Pt100 3 wires | Interchangeable | from -50 to 250 | €219.50/piece | |
| Temperature sensor Type: 30088 Series: TR10-D Pt100 3-wire JS-head Aluminum/Stainless steel Measuring range -50 - 250 °C Measuring insert Not replaceable Insert length 100 mm Slidable compression fitting 1/2" BSPP | Pt100 3 wires | Not replaceable | from -50 to 250 | €227.00/piece | |
| Temperature sensor Type: 30088 Series: TR10-D Pt100 3-wire JS-head Aluminum/Stainless steel Measuring range -50 - 250 °C Measuring insert Replaceable Insert length 100 mm Slidable compression fitting 1/2" BSPP | Pt100 3 wires | Interchangeable | from -50 to 250 | €218.00/piece |