




€32.33/ pieceexcl. VAT
€39.12incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | GZR35/18L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 13 mm |
L1 | 51 mm |
SW2 | 32 mm |
SW3 | 50 mm |
€5.44/ pieceexcl. VAT
€6.58incl. VAT
Estimated delivery date - 04/12/2026€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 04/12/2026€7.81/ pieceexcl. VAT
€9.45incl. VAT
150 In stock - Estimated delivery date 10/11/2026€1.43/ pieceexcl. VAT
€1.73incl. VAT
103 In stock - Estimated delivery date 10/11/2026