




€1.43/ pieceexcl. VAT
€1.73incl. VAT
103 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR35LX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L |
Pipe size in mm | 35 |
Nominal pressure | PN250 |
d1 | 35 mm |
L | 13.4 mm |