






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4613 |
Series | 4613 |
Width | 48 mm |
Length | 50 m |
Thickness | 0.18 mm |
Material | Cotton fabric, PET-coated |
Double-sided | No |
Adhesion | Natural rubber resin |
Tear-out strength | 90 N/25mm % |
Colour | Black |