Products
Brands
About ERIKS
Customer service
NL - English
Home
Self-adhesive duct tape 4613
Self-adhesive duct tape 4613
PE laminated textile tape (27 mesh). Universal duct tape. Good adhesion on rough surfaces.
Product overview (PDF)
+1
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
48
1
Length [m]
50
1
Thickness [mm]
0.18
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
Self-adhesive duct tape 4613
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Utility grade duct tape 4613 black 48mmx50m
This product is no longer offered
Log in