






€97.39/ pieceexcl. VAT
€117.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4549 |
Series | Tesaband® 4549 |
Width | 100 mm |
Length | 50 m |
Thickness | 0.3 mm |
Material | Textile |
Double-sided | No |
Colour | White |