Products
Brands
About ERIKS
Customer service
NL - English
Home
4549 self-adhesive easy to unr...
4549 self-adhesive easy to unroll textile tape without coating
tesa ® 4549 is a highly tear-resistant cloth tape without coating. It is based on a back of 145-mesh rayon and natural rubber adhesive.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
100
1
Length [m]
50
1
Thickness [mm]
0.3
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
4549 self-adhesive easy to unroll textile tape without coating
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Easy unwinding uncoated cloth tape 4549 white 50m x 100mm
€97.39
/
piece
Log in