






€8.47/ pieceexcl. VAT
€10.25incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4309 |
Series | Tesakrepp® 4309 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.17 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.5 Ncm |
Tear-out strength | 12 % |
Temperature protected till | 120 °C |
Colour | Brown |