Products
Brands
About ERIKS
Customer service
NL - English
Home
tesakrepp® 4309 Car masking ta...
tesakrepp® 4309 Car masking tape for paint spraying up to 120°C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
50
1
Thickness [mm]
0.17
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
tesakrepp® 4309 Car masking tape for paint spraying up to 120°C
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
4309, Temperature resistant masking tape for spray painting with subsequent oven-drying up to 120 °C, Brown, 50m x 50mm
€8.47
/
piece
Log in