

€3.77/ pieceexcl. VAT
€4.56incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4204 |
Series | Tesafilm® 4204 |
Width | 25 mm |
Length | 66 m |
Thickness | 0.059 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2 Ncm |
Tensile strength | 50 Ncm |
Tear-out strength | 75 % |
Colour | Transparent |