Products
Brands
About ERIKS
Customer service
NL - English
Home
4204 Self-adhesive PVC packagi...
4204 Self-adhesive PVC packaging tape tesafilm®
tesa® 4204 PV0 is based on a stable PVC backing coated with a natural rubber adhesive. This product can generally be used on all common desk dispensers.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
9
1
25
1
Length [m]
66
2
Thickness [mm]
0.059
2
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
2
of
4204 Self-adhesive PVC packaging tape tesafilm®
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
4204, Colored Filmic Packaging Tape, Transparent, 66m x 25mm
€3.77
/
piece
Filmic packaging tape tesafilm® 4204 white 66mx9mm
€1.51
/
piece
Log in