Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 90° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 90° type LBP93C radius 860 width 270mm TTM78-90-01AC
ERIKS:
13681718
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
LBP93C
Execution
Magnetic
Number of tracks
1
Width
270 mm
Radius
860 mm
Angle
90 °
See all variants
Log in