| Product | Number of tracks | Width [mm] | Radius [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| TOPTRAC® Magnetic curve 30° type LBP86C radius 860 width 214mm TTM71-30-01AC | 1 | 214 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 30° type LBP93C radius 860 width 270mm TTM78-30-01AC | 1 | 270 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 30° type LBP97C radius 860 width 320mm TTM82-30-01AC | 1 | 320 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 90° type LBP86C radius 860 width 214mm TTM71-90-01AC | 1 | 214 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 45° type LBP97C radius 860 width 320mm TTM82-45-01AC | 1 | 320 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 45° type LBP86C radius 860 width 214mm TTM71-45-01AC | 1 | 214 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 90° type LBP97C radius 860 width 320mm TTM82-90-01AC | 1 | 320 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 45° type LBP93C radius 860 width 270mm TTM78-45-01AC | 1 | 270 | 860 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 90° type LBP93C radius 860 width 270mm TTM78-90-01AC | 1 | 270 | 860 | Not available in the webshop |