
€1,348.17/ pieceexcl. VAT
€1,631.29incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K65 |
Execution | Magnetic |
Number of tracks | 1 |
Width | 214 mm |
Radius | 1000 mm |
Lead in length | 0 mm |
Angle | 90 ° |