| Product | Number of tracks | Width [mm] | Radius [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Standard magnetic curve 45° type K66** radius 860 width 214mm KMD32-45-01A | 1 | 214 | 860 | €626.24/piece | |
| Standard magnetic curve 90° type K65** radius 1000 width 214mm KMD33-90-01A | 1 | 214 | 1000 | €1,348.17/piece | |
| Standard magnetic curve 45° type K62** radius 750 width 214mm KMD37-45-01A | 1 | 214 | 750 | Not available in the webshop | |
| Standard magnetic curve 30° type K61 radius 610 width 214mm KMD31-30-01C | 1 | 214 | 610 | Not available in the webshop | |
| Standard magnetic curve 90° type K61 radius 610 width 214mm KMD31-90-01C | 1 | 214 | 610 | €1,001.95/piece | |
| Standard magnetic curve 45° type K61 radius 610 width 214mm KMD31-45-01C | 1 | 214 | 610 | Not available in the webshop | |
| Standard magnetic curve 30° type K66** radius 860 width 214mm KMD32-30-01A | 1 | 214 | 860 | Not available in the webshop | |
| Standard magnetic curve 45° type K65** radius 1000 width 214mm KMD33-45-01A | 1 | 214 | 1000 | Not available in the webshop | |
| Standard magnetic curve 30° type K62** radius 750 width 214mm KMD37-30-01A | 1 | 214 | 750 | Not available in the webshop | |
| Standard magnetic curve 30° type K65** radius 1000 width 214mm KMD33-30-01A | 1 | 214 | 1000 | Not available in the webshop | |
| Standard magnetic curve 90° type K66** radius 860 width 214mm KMD32-90-01A | 1 | 214 | 860 | €1,125.88/piece | |
| Standard magnetic curve 90° type K62** radius 750 width 214mm KMD37-90-01A | 1 | 214 | 750 | €1,065.02/piece |