
€474.53/ pieceexcl. VAT
€574.18incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K3 |
Execution | Magnetic |
Number of tracks | 1 |
Width | 110 mm |
Radius | 500 mm |
Lead in length | 0 mm |
Pitch | 90 mm |
Angle | 90 ° |