| Standard magnetic curve 30° type K1 radius 500 width 189mm KMD01-30-02C | 2 | 189 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K1 radius 500 width 278mm KMD01-45-03C | 3 | 278 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K2 radius 500 width 190mm KMD02-30-02B | 2 | 190 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K2 radius 500 width 100mm KMD02-30-01B | 1 | 100 | 500 | | Not available in the webshop |
| Standard magnetic curve 90° type K1 radius 500 width 278mm KMD01-90-03C | 3 | 278 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K1 radius 500 width 456mm KMD01-30-05C | 5 | 456 | 500 | | Not available in the webshop |
| Standard magnetic curve 90° type K1 radius 500 width 100mm KMD01-90-01C | 1 | 100 | 500 | | €482.25/piece |
| Standard magnetic curve 90° type K1 radius 500 width 545mm KMD01-90-06C | 6 | 545 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K1 radius 500 width 100mm KMD01-30-01C | 1 | 100 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K1 radius 500 width 456mm KMD01-45-05C | 5 | 456 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K1 radius 500 width 545mm KMD01-45-06C | 6 | 545 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K1 radius 500 width 367mm KMD01-30-04C | 4 | 367 | 500 | | Not available in the webshop |
| Standard magnetic curve 90° type K1 radius 500 width 189mm KMD01-90-02C | 2 | 189 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K1 radius 500 width 100mm KMD01-45-01C | 1 | 100 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K1 radius 500 width 367mm KMD01-45-04C | 4 | 367 | 500 | | Not available in the webshop |
| Standard magnetic curve 90° type K1 radius 500 width 456mm KMD01-90-05C | 5 | 456 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K1 radius 500 width 545mm KMD01-30-06C | 6 | 545 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K1 radius 500 width 278mm KMD01-30-03C | 3 | 278 | 500 | | Not available in the webshop |
| Standard magnetic curve 90° type K1 radius 500 width 367mm KMD01-90-04C | 4 | 367 | 500 | | Not available in the webshop |
| Standard magnetic curve 30° type K2 radius 500 width 280mm KMD02-30-03B | 3 | 280 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K1 radius 500 width 189mm KMD01-45-02C | 2 | 189 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K2 radius 500 width 370mm KMD02-45-04B | 4 | 370 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K2 radius 500 width 460mm KMD02-45-05B | 5 | 460 | 500 | | Not available in the webshop |
| Standard magnetic curve 45° type K2 radius 500 width 100mm KMD02-45-01B | 1 | 100 | 500 | | €274.82/piece |
| Standard magnetic curve 90° type K2 radius 500 width 460mm KMD02-90-05B | 5 | 460 | 500 | | Not available in the webshop |