
€626.24/ pieceexcl. VAT
€757.75incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K66 |
Execution | Magnetic |
Number of tracks | 1 |
Width | 214 mm |
Radius | 860 mm |
Lead in length | 0 mm |
Angle | 45 ° |