Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 45° ty...
SYSTEM PLAST Standard magnetic curve 45° type K22A radius 610 width 129mm KMD22-45-01C
ERIKS:
13681905
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K22A
Execution
Magnetic
Number of tracks
1
Width
129 mm
Radius
610 mm
Lead in length
125 mm
Pitch
120 mm
Angle
45 °
See all variants
Log in