| Product | Number of tracks | Width [mm] | Radius [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Standard magnetic curve 45° type K22A radius 610 width 129mm KMD22-45-01C | 1 | 129 | 610 | Not available in the webshop | |
| Standard magnetic curve 30° type K22A radius 610 width 129mm KMD22-30-01C | 1 | 129 | 610 | Not available in the webshop | |
| Standard magnetic curve 45° type K21A radius 500 width 129mm KMD21-45-01C | 1 | 129 | 500 | Not available in the webshop | |
| Standard magnetic curve 90° type K21A radius 500 width 129mm KMD21-90-01C | 1 | 129 | 500 | €590.10/piece | |
| Standard magnetic curve 45° type K27 radius 610 width 246mm KMD23-45-02A | 2 | 246 | 610 | Not available in the webshop | |
| Standard magnetic curve 30° type K27 radius 610 width 246mm KMD23-30-02A | 2 | 246 | 610 | Not available in the webshop | |
| Standard magnetic curve 30° type K27 radius 610 width 129mm KMD23-30-01A | 1 | 129 | 610 | Not available in the webshop | |
| Standard magnetic curve 90° type K22A radius 610 width 129mm KMD22-90-01C | 1 | 129 | 610 | Not available in the webshop | |
| Standard magnetic curve 30° type K21A radius 500 width 129mm KMD21-30-01C | 1 | 129 | 500 | Not available in the webshop | |
| Standard magnetic curve 90° type K27 radius 610 width 129mm KMD23-90-01A | 1 | 129 | 610 | Not available in the webshop | |
| Standard magnetic curve 90° type K27 radius 610 width 246mm KMD23-90-02A | 2 | 246 | 610 | Not available in the webshop | |
| Standard magnetic curve 45° type K27 radius 610 width 129mm KMD23-45-01A | 1 | 129 | 610 | Not available in the webshop |