Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 45° ty...
SYSTEM PLAST Standard magnetic curve 45° type K2 radius 500 width 460mm KMD02-45-05B
ERIKS:
13681784
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K2
Execution
Magnetic
Number of tracks
5
Width
460 mm
Radius
500 mm
Lead in length
100 mm
Pitch
90 mm
Angle
45 °
See all variants
Log in