Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 30° ty...
SYSTEM PLAST Standard magnetic curve 30° type K1 radius 500 width 367mm KMD01-30-04C
ERIKS:
13681756
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K1
Execution
Magnetic
Number of tracks
4
Width
367 mm
Radius
500 mm
Lead in length
125 mm
Pitch
89 mm
Angle
30 °
See all variants
Log in