

€15.07/ pieceexcl. VAT
€18.23incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB |
Material | Plastic |
Execution | Bayonet, 6 hole pattern |
Diameter cap | 70 mm |
Air filter element | 10 mu foam PUR |
Dipstick | No |
Anti-splash feature | No |
Basket option | No |
Pressurisation | No |
Code digit | SPBN-2-O-10-BS |
€4.60/ pieceexcl. VAT
€5.57incl. VAT
Estimated delivery date - 20/11/2026€2.29/ pieceexcl. VAT
€2.77incl. VAT
Estimated delivery date - 20/11/2026